CCN WYNFORD M-CORE 4-SERIES TUB/SHW
Wynford CCN WYNFORD M-CORE 4-SERIES TUB/SHW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Mount the valve and spout at separate locations, providing the ultimate customization of your space
- 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
- High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
- Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
- Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
- Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
- Enhanced style and sleek design is easy to clean and maintain
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.1016, ASME A112.18.1ASME
- Collection:
- Wynford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 6-3/8
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Type:
- MUT45501BN
- UPC:
- 026508348277
- Width:
- 6-3/8