This product requires certification to purchase.

LIFT ROD KIT

Moen

Wynford™ LIFT ROD KIT

  • Fast #
  • Part #M179354NL
  • Item #7203754
  • Manufacturer Part #179354NL
4.5 out of 5 Customer Rating
Brand image
Moen

Wynford™ LIFT ROD KIT

  • Fast #
  • Part #M179354NL
  • Item #7203754
  • Manufacturer Part #179354NL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Requires Certification

Specifications

Brand Model Compatibility:
4505 Faucet
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Material:
Metal
Product Type:
Lift Rod
UPC:
026508259504