This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Moen

Wynford™ Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT4503NL
  • Item #5134052
  • Manufacturer Part #T4503NL
5 out of 5 Customer Rating
Brand image
Moen

Wynford™ Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT4503NL
  • Item #5134052
  • Manufacturer Part #T4503NL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 5-7/8" diameter spray head
  • Full spray
  • 6 1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
5-1/8
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Length:
8-3/16
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Shower
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full Spray
Trim Only:
Yes
Tub Spout Reach:
7-15/16
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508255865
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes