Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze
Wynford™ Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look
- Lever Handle Makes It Easy To Adjust The Water
- Exacta® Thermostatic Valve Allows You To Dial In And Maintain Your Ideal Temperature For More Precise Temperature Control
- Showerhead Sold Separately
- Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
- Complies With Americans With Disabilities Act (ada) Specifications
- Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Wynford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 7-1/4
- Escutcheon Width:
- 7-1/4
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508290682
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No