Trip Lever in Polished Chrome
Wynford™ Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
- Concealed screw mounting
- Constructed of zinc
- Quick and easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Wynford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-43/50 in
- Fits Brand:
- Moen
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Length:
- 4-11/20 in
- Material:
- Zinc
- Maximum Temperature:
- 160
- UPC:
- 034584023087
- WaterSense Labeled:
- No
- Width:
- 3-3/5 in