Two Handle Roman Tub Faucet with Hand Shower in Oil Rubbed Bronze (Trim Only)
Wynford™ Two Handle Roman Tub Faucet with Hand Shower in Oil Rubbed Bronze (Trim Only)
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
- Two-handle classic look of cross handles
- One-function hand shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Wynford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 18-31/50
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-31/50
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7-1/2
- Trim Only:
- Yes
- Tub Spout Reach:
- 1/100
- Tub Spout Type:
- Diverter
- UPC:
- 026508254578
- WaterSense Labeled:
- Yes
- Width:
- 11-3/25