Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Wynford™ Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Two-handle lever handle makes it easy to adjust the water
- One-function hand shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- 9792 Valve
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Wynford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 18-31/50
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-31/50
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7-1/2
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 026508254509
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 11-3/25