This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

Moen

Wynford™ Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT657NL
  • Item #5134023
  • Manufacturer Part #T657NL
3.5 out of 5 Customer Rating
Brand image
Moen

Wynford™ Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT657NL
  • Item #5134023
  • Manufacturer Part #T657NL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Two-handle classic look of cross handles
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
18-31/50
Faucet Center Size:
10 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
3-63/100
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-1/2
Trim Only:
Yes
Tub Spout Reach:
7-1/2
UPC:
026508256121
WaterSense Labeled:
No
Width:
11-3/25