Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Wynford Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- This trim kit includes the required Moen valve to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Can be installed between 8" to 16" for a more customized widespread installation
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Backed by Moen’s Limited Lifetime Warranty
- Every drop, certified safe: Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Wynford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- No
- Type:
- MTV4520BN
- UPC:
- 026508388303
- WaterSense Labeled:
- Yes