This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Moen

Wynford™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #MYB5208NL
  • Item #5136363
  • Manufacturer Part #YB5208NL
3.4 out of 5 Customer Rating
Brand image
Moen

Wynford™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #MYB5208NL
  • Item #5136363
  • Manufacturer Part #YB5208NL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 756
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-13/50 in
Base Plate Width:
2-13/50 in
CARB OTC LEED Compliant:
No
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-71/100 in
Height:
2-13/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-18/25 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
UPC:
034584023605
Width:
8-19/20 in