This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Moen

Yorkshire 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #M5318CH
  • Item #1685038
  • Manufacturer Part #5318CH
4.8 out of 5 Customer Rating
Brand image
Moen

Yorkshire 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #M5318CH
  • Item #1685038
  • Manufacturer Part #5318CH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Yorkshire
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/25
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Concealed, Wall
Number of Bars:
1
Projection:
3-3/25
UPC:
034584823090