This product requires certification to purchase.

18 in. Towel Bar in Satin Nickel

Moen

Yorkshire 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #MBP5318SN
  • Item #2309304
  • Manufacturer Part #BP5318SN
3.8 out of 5 Customer Rating
Brand image
Moen

Yorkshire 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #MBP5318SN
  • Item #2309304
  • Manufacturer Part #BP5318SN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
3-1/8 in
Height
3 in
Length
18 in
Projection
3-1/8 in
Characteristics & Features
Collection
Yorkshire
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Concealed, Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584002563