2 Robe Hook in Old World Bronze
Yorkshire 2 Robe Hook in Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Yorkshire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 2-1/4
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 2
- Projection:
- 2-1/4
- UPC:
- 034584007643