This product requires certification to purchase.

2 Robe Hook in Satin Nickel

Moen

Yorkshire 2 Robe Hook in Satin Nickel

  • Fast #
  • Part #MBP5303SN
  • Item #2309328
  • Manufacturer Part #BP5303SN
3.4 out of 5 Customer Rating
Brand image
Moen

Yorkshire 2 Robe Hook in Satin Nickel

  • Fast #
  • Part #MBP5303SN
  • Item #2309328
  • Manufacturer Part #BP5303SN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Yorkshire
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/4 in
Diameter:
3 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Material:
Zinc Alloy
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
2-1/4 in
UPC:
034584002549