Round Closed Towel Ring in Polished Chrome
Yorkshire Round Closed Towel Ring in Polished Chrome
Product Details
Product Details
- Corrosion resistant
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Yorkshire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584823113