Triple Robe Hook Old World Bronze
Yorkshire Triple Robe Hook Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Yorkshire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Length:
- 2-1/4
- Material:
- Brass
- UPC:
- 034584017130