This product requires certification to purchase.

1.5 gpm Tub and Shower Faucet with Single Lever Handle in Polished Chrome and Chrome Plated

Moen

Zarina™ 1.5 gpm Tub and Shower Faucet with Single Lever Handle in Polished Chrome and Chrome Plated

  • Fast #
  • Part #M82533
  • Item #7198436
  • Manufacturer Part #82533
5 out of 5 Customer Rating
Brand image
Moen

Zarina™ 1.5 gpm Tub and Shower Faucet with Single Lever Handle in Polished Chrome and Chrome Plated

  • Fast #
  • Part #M82533
  • Item #7198436
  • Manufacturer Part #82533
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Easy clean(r) spray modules are rubberized, helping to prevent hard water deposit buildup
  • 6" tub spout length
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Zarina™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8-1/4 in
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
UPC:
026508224168
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes