This product requires certification to purchase.

Foam and Plastic Disposable Ear Plugs in Multi-color

Moldex-Metric

Foam and Plastic Disposable Ear Plugs in Multi-color

  • Fast #
  • Part #M6644
  • Item #2397417
  • Manufacturer Part #6644
4 out of 5 Customer Rating
Brand image
Moldex-Metric

Foam and Plastic Disposable Ear Plugs in Multi-color

  • Fast #
  • Part #M6644
  • Item #2397417
  • Manufacturer Part #6644
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 1500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Highest independently tested NRR
  • Extra-soft, low-pressure foam for comfort and fit
  • Tapered shape for easy insertion and removal
  • Shaped to fit even very small ear canals
  • Non-irritating smooth surface
  • Look for the exclusive colored streaks and swirls as a symbol of Moldex quality
  • 100% PVC-Free, like all Moldex products & packaging - for a greener alternative
  • NRR 33 dB
  • Requires Certification

Specifications

ANSI:
ANSI S3.19-1974
Color Finish Name:
Multi-color
Material:
Foam, Plastic
Material Type:
Polyurethane
Noise Reduction Rating:
33
Reusable:
No
UPC:
092311664408