This product requires certification to purchase.

2.8 oz. Silicone Sealant in White

Momentive Performance Materials

2.8 oz. Silicone Sealant in White

  • Fast #
  • Part #MRTV162
  • Item #8927636
  • Manufacturer Part #RTV162
5 out of 5 Customer Rating
Brand image
Momentive Performance Materials

2.8 oz. Silicone Sealant in White

  • Fast #
  • Part #MRTV162
  • Item #8927636
  • Manufacturer Part #RTV162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Material:
Silicone
Product Type:
Sealant
Size:
2.8 oz
Type:
MRTV162
UPC:
077027001624