This product requires certification to purchase.

10.1 oz. Sealant in Red

Momentive Performance Materials

SnapSil 10.1 oz. Sealant in Red

  • Fast #
  • Part #MRTV10612C
  • Item #9727504
  • Manufacturer Part #RTV10612C
4.1 out of 5 Customer Rating
Brand image
Momentive Performance Materials

SnapSil 10.1 oz. Sealant in Red

  • Fast #
  • Part #MRTV10612C
  • Item #9727504
  • Manufacturer Part #RTV10612C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Momentive SnapSil RTV106 is a one component, ready-to-use, extremely versatile adhesive sealant. The product cures to a tough, durable, resilient silicone rubber on exposure to atmospheric moisture at room temperature. Acetic acid vapors are released from the sealant surface as a by-product of cure.
  • One-component product
  • Capability to cure at room temperature and ambient humidity
  • Self adhesion properties
  • Low temperature flexibility
  • High temperature performance
  • Excellent weatherability and ozone and chemical resistance
  • Excellent electrical insulation properties
  • Requires Certification

Specifications

Application:
Caulking
Collection:
SnapSil
Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Plastic
Material Type:
Silicone
Product Type:
Sealant
Size:
10.1 oz