This product requires certification to purchase.

18 in. 6-Piece Vent Free Manual Control Fireplace Liquid Propane

Monessen Hearth Systems

18 in. 6-Piece Vent Free Manual Control Fireplace Liquid Propane

  • Fast #
  • Part #MPH18PM
  • Item #5071019
  • Manufacturer Part #PH18PM
5 out of 5 Customer Rating
Brand image
Monessen Hearth Systems

18 in. 6-Piece Vent Free Manual Control Fireplace Liquid Propane

  • Fast #
  • Part #MPH18PM
  • Item #5071019
  • Manufacturer Part #PH18PM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
28000
Height:
18 in
Length:
18 in
Number of Pieces:
6 Piece
UPC:
796310063957