36 in. 37000 BTU Direct Vent Gas Fireplace
36 in. 37000 BTU Direct Vent Gas Fireplace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- BTU:
- 37000
- Depth:
- 23-3/4 in
- Height:
- 40-15/16 in
- Length:
- 36 in
- Width:
- 44 in