37-1/16 in. Rear Vent Direct Vent Fireplace LP
37-1/16 in. Rear Vent Direct Vent Fireplace LP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- The Signature Command™ system gives you a full-featured command center for your fireplace
- The aluminized pan burner produces realistic, randomly dancing flames and its large ember bed and glowing ceramic fiber logs add to the overall fire viewing experience
- The expansive viewing area allows friends and family to enjoy the lovely flame picture from almost anywhere in the room
Specifications
- BTU:
- 20000
- Depth:
- 15-3/4
- Height:
- 38-5/8
- Vent Type:
- Direct Vent
- Width:
- 37-1/16