Battery and Electric Thermostat
Battery and Electric Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LCD Touchscreen
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Display Type:
- LCD
- Power Source:
- Battery
- Programmability:
- Programmable
- Touch Screen:
- Yes
- UPC:
- 796310070597