This product requires certification to purchase.

36 in. 21000 BTU Natural Gas Tribute Top Direct Vent Gas Fireplace

Monessen Hearth Systems

Majestic Tribute 36 in. 21000 BTU Natural Gas Tribute Top Direct Vent Gas Fireplace

  • Fast #
  • Part #M36CDVZTRN
  • Item #4010605
  • Manufacturer Part #36CDVZTRN
4.3 out of 5 Customer Rating
Brand image
Monessen Hearth Systems

Majestic Tribute 36 in. 21000 BTU Natural Gas Tribute Top Direct Vent Gas Fireplace

  • Fast #
  • Part #M36CDVZTRN
  • Item #4010605
  • Manufacturer Part #36CDVZTRN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The spacious viewing area is designed to deliver the maximum viewable area and offers an open and unobstructed view of the fire
  • The dual burner system delivers a great-looking flame and the included embossed refractory log set adds an authentic touch
  • Requires Certification

Specifications

BTU:
21000
Collection:
Majestic Tribute
Depth:
16-5/8 in
Height:
34-1/4 in
Vent Type:
Direct Vent
Width:
35-1/4 in