This product requires certification to purchase.

36000 BTU Natural Gas Millivolt Control

Monessen Hearth Systems

Model EYF24 36000 BTU Natural Gas Millivolt Control

  • Fast #
  • Part #MEYF24NV
  • Item #3709553
  • Manufacturer Part #EYF24-NV
5 out of 5 Customer Rating
Brand image
Monessen Hearth Systems

Model EYF24 36000 BTU Natural Gas Millivolt Control

  • Fast #
  • Part #MEYF24NV
  • Item #3709553
  • Manufacturer Part #EYF24-NV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mountain Oak log sets are made from refractory cement for a level of realism you won’t find anywhere else
  • These versatile log sets can be installed with or without venting, giving you more flexibility in incorporating them into your existing decor
  • Produces a fine yellow flame, and the heavy duty grate assembly adds an authentic touch
  • Requires Certification

Documents


Specifications

BTU:
36000
Collection:
Model EYF24
Depth:
13 in
Fuel Type:
Natural Gas
Height:
17 in
Ignition System:
Piezo Igniter
MBH:
36
Power Source:
Gas
UPC:
796310061724
Width:
29 in