36 btu Natural Gas Vent Free Manual Control Fireplace
Mountain Oak 36 btu Natural Gas Vent Free Manual Control Fireplace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mountain Oak log sets are made from refractory cement for a level of realism you won<CQUOTA/>t find anywhere else
- These versatile log sets can be installed with or without venting, giving you more flexibility in incorporating them into your existing decor
- Produces a fine yellow flame, and the heavy duty grate assembly adds an authentic touch
Documents
Specifications
- BTU:
- 36000
- Collection:
- Mountain Oak
- Depth:
- 13
- Fuel Type:
- Natural Gas
- Height:
- 17
- Power Source:
- Gas
- UPC:
- 796310061687
- Width:
- 29