36 btu Propane Vent Free Manual Control Fireplace
Mountain Oak 36 btu Propane Vent Free Manual Control Fireplace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These versatile log sets can be installed with or without venting, giving you more flexibility in incorporating them into your existing decor
- Produces a fine yellow flame, and the heavy duty grate assembly adds an authentic touch
- Mountain Oak log sets are made from refractory cement for a level of realism you won’t find anywhere else
Documents
Specifications
- BTU:
- 36000
- Collection:
- Mountain Oak
- Depth:
- 13 in
- Height:
- 17 in
- Power Source:
- Gas
- Type:
- Manual
- Width:
- 29 in