125 V Electric Aluminum and Stainless Steel Actuator
Watchman Series 125 V Electric Aluminum and Stainless Steel Actuator
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- Actuator Type:
- Electric
- Collection:
- Watchman Series
- Height:
- 6-19/100
- Length:
- 5-27/100
- Material:
- Aluminum, Stainless Steel, Rubber
- Material Type:
- Buna-N
- Volts:
- 125V
- Width:
- 5-83/100