This product requires certification to purchase.

10 ft. Duct Cover in Stainless Steel

Monogram®

10 ft. Duct Cover in Stainless Steel

  • Fast #
  • Part #GZX10D13SPSS
  • Item #9632885
  • Manufacturer Part #ZX10D13SPSS
5 out of 5 Customer Rating
Brand image
Monogram®

10 ft. Duct Cover in Stainless Steel

  • Fast #
  • Part #GZX10D13SPSS
  • Item #9632885
  • Manufacturer Part #ZX10D13SPSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Monogram 10 ft. Duct Cover
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Duct Size:
10 ft
Hood Vent Type:
Wall Mount
Product Type:
Duct Cover
UPC:
084691878018