This product requires certification to purchase.

29-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel

Monogram®

29-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GZSC1201JSS
  • Item #5096953
  • Manufacturer Part #ZSC1201JSS
4.4 out of 5 Customer Rating
Brand image
Monogram®

29-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GZSC1201JSS
  • Item #5096953
  • Manufacturer Part #ZSC1201JSS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
21-1/2 in
Door Style:
Drop Down
Height:
19 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
UL Listed:
No
UPC:
084691811756
Volts:
120V
Watts:
0.95 kW
Width:
29-3/4 in