36 in. 20.41 cu. ft. Side-By-Side Refrigerator in Stainless Steel
36 in. 20.41 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced temperature management system with multi-shelf air tower provides even distribution of air throughout the refrigerator
- Climate control drawer
- Brilliant halogen light columns
- LED lighting
- GE® water filter is discreetly out of sight
- Adjustable door bins
- Dairy bin with center divider
- Color-matched dispenser with proximity sensor is designed to accommodate glassware of all sizes
- Filter change indicator light
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.41 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-3/4 in
- Freezer Capacity (Cu Ft):
- 8.87 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 11.54 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- UPC:
- 084691262305
- Volts:
- 115V
- Width:
- 36 in