This product requires certification to purchase.

23-3/4 in. 5.5 cu. ft. Wine Cooler in Stainless Steel

Monogram®

23-3/4 in. 5.5 cu. ft. Wine Cooler in Stainless Steel

  • Fast #
  • Part #GZDWR240HBS
  • Item #4883890
  • Manufacturer Part #ZDWR240HBS
4.7 out of 5 Customer Rating
Brand image
Monogram®

23-3/4 in. 5.5 cu. ft. Wine Cooler in Stainless Steel

  • Fast #
  • Part #GZDWR240HBS
  • Item #4883890
  • Manufacturer Part #ZDWR240HBS
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable temperature control
  • Flush installation
  • LED lighting
  • Full extension sliding wine racks
  • Red or white wine temperature setting maintains the ideal temperature for aging or serving wine
  • Stainless Steel tubular handle
  • Reversible door swing
  • UV resistant, tempered glass door
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
5.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-3/4 in
Energy Star Compliant:
No
Height:
34-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
UPC:
084691261971
Volts:
120V
Width:
23-3/4 in