23-3/4 in. 16 Place Settings Dishwasher in Custom Panel
23-3/4 in. 16 Place Settings Dishwasher in Custom Panel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 10.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Digital
- Decibel Rating (dB):
- 39 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Height:
- 34
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691848349
- Volts:
- 115V
- Watts:
- 1200
- Width:
- 23-3/4