This product requires certification to purchase.

23-3/4 in. 5 cu. ft. Double Drawer Refrigerator in Stainless Steel

This product has been replaced by

Monogram® Stainless Steel 23-1/2 in. 5 cu. ft. Double Drawer Refrigerator
Monogram® 5 cu. ft. Double Drawer Refrigerator in Stainless Steel
Manufacturer Part #ZIDS240NSS
Monogram®

23-3/4 in. 5 cu. ft. Double Drawer Refrigerator in Stainless Steel

  • Fast #
  • Part #GZIDS240HSS
  • Item #4883866
  • Manufacturer Part #ZIDS240HSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Monogram® Stainless Steel 23-1/2 in. 5 cu. ft. Double Drawer Refrigerator
Monogram® 5 cu. ft. Double Drawer Refrigerator in Stainless Steel
Manufacturer Part #ZIDS240NSS
Monogram®

23-3/4 in. 5 cu. ft. Double Drawer Refrigerator in Stainless Steel

  • Fast #
  • Part #GZIDS240HSS
  • Item #4883866
  • Manufacturer Part #ZIDS240HSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable temperature control
  • Flush installation
  • Full-width LED lighting
  • Fold down shelf maximizes usable storage space
  • Full extension slide-out refrigerated drawers
  • Adjustable dividers
  • Stainless Steel tubular handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
23-1/4 in
Energy Star Compliant:
No
Height:
34-1/2 in
Installation Type:
Built-in
Interior Light:
Yes
Number of Shelves:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
5 cu ft
Refrigerator Type:
Double Drawer, Full Refrigerator
UPC:
084691261933
Volts:
120V
Width:
23-3/4 in