This product requires certification to purchase.

25-1/2 in. Trim Kit in Stainless Steel

Monogram®

25-1/2 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GZX2127SLSS
  • Item #7387258
  • Manufacturer Part #ZX2127SLSS
4.7 out of 5 Customer Rating
Brand image
Monogram®

25-1/2 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GZX2127SLSS
  • Item #7387258
  • Manufacturer Part #ZX2127SLSS
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
ZEB1227SL Microwave Oven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691826095
Width:
25-1/2 in