This product requires certification to purchase.

25-1/2 in. Trim Kit in Stainless Steel

Monogram®

25-1/2 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GZX2130SLSS
  • Item #7387131
  • Manufacturer Part #ZX2130SLSS
3.7 out of 5 Customer Rating
Brand image
Monogram®

25-1/2 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GZX2130SLSS
  • Item #7387131
  • Manufacturer Part #ZX2130SLSS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ZEB1227SL Microwave Oven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
16-3/4
Microwave Type:
Built-in
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691826088
Width:
25-1/2