29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel
29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- True European convection with direct air allows for uniform baking and roasting
- Easily accommodates even the largest meals with 5 cu ft capacity
- Ten-pass bake element covers more surface area for more even baking results
- All-glass interior door offers a visually striking look that's easy to clean
- Stainless Steel back-lit digital control knobs rotate with smooth precision
- Notification lighting allows you to check cooking status with a quick glance
- Exclusive self-clean, oven racks
- Self-clean with steam clean option
- Ten-pass dual broil element
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Automatic Shut-Off:
- Yes
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 27-1/2
- Door Style:
- Drop Down
- Height:
- 28-5/8
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Elements:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691809869
- Volts:
- 208/240V
- Watts:
- 4300
- Width:
- 29-3/4