29-3/4 in. 1.41 cu. ft. Pizza Oven in Stainless Steel
29-3/4 in. 1.41 cu. ft. Pizza Oven in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Capacity:
- 1.41 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 29-3/8
- Door Style:
- Drop Down
- Height:
- 19-3/4
- Installation Type:
- Wall Mount
- Interior Light:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 084691821250
- Volts:
- 208/240V
- Watts:
- 12
- Width:
- 29-3/4