29-7/8 x 35-1/4 in. 21000 BTU 5.7 cu. ft. 4-Burner Sealed Gas Freestanding Range in Stainless Steel
29-7/8 x 35-1/4 in. 21000 BTU 5.7 cu. ft. 4-Burner Sealed Gas Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Delivering exceptional cooking flexibility, the 21,000 BTU multi-ring brass burner and dual-stack burners offer a range of heat settings, from gentle simmer to intense flame
- Designed to adapt to different cooking styles, these reversible grates are flat on one side and uniquely contoured on the other to perfectly fit round-bottom woks
- Perfect for a busy lifestyle, built-in Wi-Fi capabilities allow for the remote activation of cooking functions, like preheating the oven, setting timers, activating chef connect and more
- Functional and stylish, the LCD shows which oven mode is currently in use and other helpful information, like oven temperature, timer and probe temp
- Stay completely connected with Chef Connect, the smart and convenient feature that can effortlessly synchronize a range of kitchen items such as surface lights and even the vent when the burners are on
- For an elevated level of luxury, use the SmartHQ™ app to customize the accent lighting color and brightness to perfectly match your kitchen decor or dining ambiance
- Delivering a modern approach to customization, the SmartHQ™ app allows for the range knobs to be set in any color you choose, indicating when a burner is on and showing the status of the oven
- With an unmatched attention to detail, all knobs on the new Monogram Pro ranges and range tops come with solid brass accents
- Meticulously crafted from one piece of stainless steel that covers the cooktop and control panel, this seamless and stylish surface is easy to clean and beautiful to look at
- Specially designed, soft-close hinges ensure that the oven door always closes smoothly and quietly for a new level of kitchen refinement
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 21000
- Burner Type:
- Sealed
- Capacity:
- 5.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- MBH:
- 21
- Number of Burners:
- 4
- Power Source:
- Gas
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Smart Home Enabled:
- Yes
- UPC:
- 084691851370
- Volts:
- 120V
- Watts:
- 1050 W
- Weight:
- 351 lb
- Width:
- 29-7/8 in
- Wireless Communication:
- Bluetooth/Wi-Fi