29-7/8 in. Liquid Propane Gas 4-Burner Sealed Freestanding Range in Stainless Steel
29-7/8 in. Liquid Propane Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Stainless Steel professional appearance
- Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
- Monogram® professional dual-burner bake system
- Heavy duty oven racks
- LED task light
- Electronic ignition with automatic reignition ensures a continuous flame and reignites automatically if accidentally extinguished
- Reversible burner grates
- True hidden bake
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 15000
- Burner Type:
- Sealed
- Capacity:
- 5.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 31-1/8 in
- Fuel Type:
- Propane
- Height:
- 35-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 15
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691224945
- Volts:
- 120V
- Weight:
- 351 lb
- Width:
- 29-7/8 in