30 in. 4 Burner Induction Cooktop in Black
30 in. 4 Burner Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 4 induction cooking
- This 4-burner induction cooktop provides rapid heat that quickly responds when you change the temperature
- Electromagnetic technology heats the pan, not the cooktop surface
- Cook faster with a variety of different pan sizes on this powerful rapid boil electric cooktop with two 3,000-watt flexible elements
- Set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- A smooth glass surface with beveled edges, glide touch controls and induction technology that ensures spills won't burn makes this an easy clean cooktop
- Choose from 19 different heat settings with one easy swipe for precise heat control on this easy-to-clean induction cooktop
- Connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 32.1, 33.2, 40
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 20-7/8
- Height:
- 4-5/8
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691897590
- Volts:
- 240/208V
- Watts:
- 7700
- Width:
- 29-3/4
- Wireless Communication:
- Wi-Fi