This product requires certification to purchase.

30 in. Door Panel in Stainless Steel

Monogram®

30 in. Door Panel in Stainless Steel

  • Fast #
  • Part #GZK1SN309NLH
  • Item #8130856
  • Manufacturer Part #ZK1SN309NLH
4.8 out of 5 Customer Rating
Brand image
Monogram®

30 in. Door Panel in Stainless Steel

  • Fast #
  • Part #GZK1SN309NLH
  • Item #8130856
  • Manufacturer Part #ZK1SN309NLH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 30" Fully Integrated Column SS Door Panel LH
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
30 in
Material:
Stainless Steel
Product Type:
Door Panel
UPC:
084691850083
Weight:
57 lb