30 in. Warming Drawer in Stainless Steel
30 in. Warming Drawer in Stainless Steel
Product Details
Product Details
- Variable humidity control
- "On" indicator light
- Removable half rack
- Variable installation options
- Accepts 3/4" trimless custom panel and custom handle with trim kit
- On/Off rocker switch
- Capacity: 1.9 cu ft
Specifications
- AMP:
- 15
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/4
- Height:
- 10-1/2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691811220
- Volts:
- 120V
- Width:
- 30