This product requires certification to purchase.

36 in. 20.6 cu. ft. French Door Refrigerator in Stainless Steel

Monogram®

36 in. 20.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GZIPS360NHSS
  • Item #4883901
  • Manufacturer Part #ZIPS360NHSS
4 out of 5 Customer Rating
Brand image
Monogram®

36 in. 20.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GZIPS360NHSS
  • Item #4883901
  • Manufacturer Part #ZIPS360NHSS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • French door design gives wide-open access to every fresh food shelf and bin
  • LED lighting
  • Finely crafted glass-front metal door bins
  • Upfront electronic controls with digital readout
  • Precision glass-front produce and deli drawers
  • Aluminum trimmed glass shelves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
20.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
25-13/16
Freezer Capacity (Cu Ft):
6.24 cu ft
Height:
84
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
French Door
UL Listed:
Yes
UPC:
084691262466
Volts:
120V
Width:
36