36 in. 21.2 cu. ft. Side-By-Side Refrigerator in Custom Panel
36 in. 21.2 cu. ft. Side-By-Side Refrigerator in Custom Panel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Electronic
- Depth:
- 25-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8.87 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 9
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 11.54 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 084691821168
- Volts:
- 115V
- Width:
- 36 in
- Wireless Communication:
- Wi-Fi