36 in. 21.97 cu. ft. Full Refrigerator in Stainless Steel
36 in. 21.97 cu. ft. Full Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless exterior
- Enhanced temperature management system
- Concealed halogen lighting system
- Humidity controlled compartments and sealed snack drawers help preserve the freshness of foods
- Sealed dairy compartment lock in freshness
- Gallon size door bin
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.97 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-3/4
- Height:
- 84
- Installation Type:
- Built-in
- Interior Light:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Full
- UL Listed:
- Yes
- UPC:
- 084691262169
- Volts:
- 120V
- Width:
- 36