36 in. 23.1 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
36 in. 23.1 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TwinChill™ evaporators provide separate climates in the fresh food and freezer sections help keep foods fresh
- Showcase LED lighting
- Full-width, electronic temperature-controlled drawer with LED lights
- Drop-down tray allows for extra door storage
- Advanced water filtration uses RPWF replacement filter reduces trace pharmaceuticals from water and ice
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 31-1/4
- Freezer Capacity (Cu Ft):
- 7.16 cu ft
- Height:
- 70-1/2
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 084691262121
- Volts:
- 115V
- Width:
- 36
- Wireless Communication:
- Wi-Fi