36 in. 20.6 cu. ft. French Door Refrigerator in Stainless Steel
36 in. 20.6 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- French door design gives wide-open access to every fresh food shelf and bin
- Extra-deep glass door bins with riveted metal accents
- Glass front produce and deli drawers with full-extension and soft-close slides
- Upfront electronic controls with digital readout
- Aluminum trimmed glass shelves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-7/8 in
- Freezer Capacity (Cu Ft):
- 6.06 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 14.49 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- UPC:
- 084691255987
- Volts:
- 120V
- Width:
- 36 in