This product requires certification to purchase.

36 in. 5 Burner Induction Cooktop in Black

Monogram®

36 in. 5 Burner Induction Cooktop in Black

  • Fast #
  • Part #GZHU36RDTBB
  • Item #10021961
  • Manufacturer Part #ZHU36RDTBB
5 out of 5 Customer Rating
Brand image
Monogram®

36 in. 5 Burner Induction Cooktop in Black

  • Fast #
  • Part #GZHU36RDTBB
  • Item #10021961
  • Manufacturer Part #ZHU36RDTBB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5 induction cooking elements
  • Provides rapid heat that quickly responds when you change the temperature
  • Electromagnetic technology heats the pan
  • Cook faster with a variety of different pan sizes on this powerful rapid boil electric cooktop with two 3,000-watt flexible elements
  • Set your burner to an exact degree, not just high, medium or low, with precision temperature control
  • Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
  • Perfect for sauces, candies and frying
  • A smooth glass surface with beveled edges, glide touch controls and induction technology that ensures spills won't burn makes this an easy clean cooktop
  • Choose from 19 different heat settings with one easy swipe for precise heat control on this easy-to-clean induction cooktop
  • Connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
20-3/8 in
Height
4-5/8 in
Width
36 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Material
Stainless Steel
Number of Burners
5
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
48.3, 48.6, 50
Power Source
Electric
Volts
240/208V
Watts
11600 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691897736